Shop All Food Service Faucets
T&S
B-0133-CR-C EasyInstall Wall Mounted 33 1/4'' High Pre-Rinse Faucet
Mfr # 510B0133CRC
Zoro # G511512334
product price: $790.99
/ea
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0133CRC
- Zoro # G511512334
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0133-CR-C wall mounted pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 0.65 GPM low flow spray valve makes it easy to clear food debris off of dishes before washing them while conserving water and saving you money on your utility bill. Designed specifically to make installation as fast and hassle-free as possible this EasyInstall faucet also comes with 1/2'' NPT female inlets on 8'' adjustable centers.- 44'' flex hose with spring is great for many pre-rinse applications- 0.65 GPM spray valve B-0107-C with ergonomic squeeze handle- Lever handles with color coded indexes for durability and easy operation- Cerama ceramic cartridges provide excellent durability and leak-resistance since there is no seat washer while using up to 20% less water than compression cartridges; check valves are included- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 33 5/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-532CP CHROME HOSE BIBB (107-424)
- MERIT BRASS 1 In. Lead Free Brass 90 Degree Elbow - FNPT - 125 PSI - Import (XNL101-16)
- WATTS Rubber Kit, Watts Series 009 M2, 1 In (009 M2 1 Rubber Kit)
- BK RESOURCES Evolution Series Stainless Steel Swing Spout, 8", 2.2 GPM Flow Rate (EVO-SPT-8)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S Brass B-0969-RK01 Atmospheric Vacuum Breaker Repair Kit (B-0969-RK01)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/12" Add On Faucet, Stainless Steel (52965)
- T&S BRASS T&S Brass B-0507 Single Pedal Valve, Floor Mounted (B-0507)
- T&S Food Service Faucets