Shop All Food Service Faucets
T&S
B-0133-CR-BJSTK Wall-Mounted Pre-Rinse Faucet with 6'' Wall Bracket 18'' Riser and 44'' Hose
Mfr # 510B013CRBJSTK
Zoro # G211512375
product price: $1,089.99
/ea
Free Shipping & Returns
$1,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B013CRBJSTK
- Zoro # G211512375
- Country of Origin China
- Category Food Service Faucets
Description
This T&S wall-mounted pre-rinse faucet is the perfect way to remove stubborn soil from dishes and cookware so that they can be thoroughly cleaned! This unit features a 44'' flexible stainless steel hose for superior durability in any setting while the 1.07 GPM spray valve is designed to deliver strong spray power and minimal utility costs. A heat-resistant handle protects the user as they grip the spray valve and a pre-rinse swivel increases its flexibility. The simple overhead spring design helps hold the hose in place and provide additional support without limiting your mobility and the spray valve holder stores the hose out of the way when not in use.This faucet's 8'' centers make it simple to install and the included accessory fitting tee and 1/2'' NPT male elbow installation kit provides all of the setup components you need. It is engineered for maximum durability and uses ceramic cartridges to adjust the flow rate and temperature range from 40 degrees to 140 degrees Fahrenheit. When the lever handles of this faucet are turned the cartridges spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Threaded Reducer, Orange, 2 1/2 x 2 in (0390037067)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, Biscuit (75790-96)
- ZORO SELECT 2-1/2" x 2-1/2" x 1" FNPT Galvanized Reducing Tee (510-995BC)
- VIEGA Viega ProPress reducer, 3/4" x 1/2" (78077)
- FISHER Ss Faucet 8Bslh 12Ss (60836)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- T&S BRASS T&S Brass B-0969-RK01 Atmospheric Vacuum Breaker Repair Kit (B-0969-RK01)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- ZURN Aquasense Faucets (Z842H1-XL)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- T&S Kitchen Faucets & Accessories