Shop All Food Service Faucets
T&S
B-0133-CR-BJ-SK EasyInstall Wall Mount Mixing Faucet Base
Mfr # 510B133CRBJSK
Zoro # G811511907
product price: $814.99
/ea
Free Shipping & Returns
$814.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B133CRBJSK
- Zoro # G811511907
- Country of Origin China
- Category Food Service Faucets
Description
This T&S B-0133-CR-BJ-SK EasyInstall wall mount mixing faucet base with 18'' riser and pre-rinse unit with 1.07 GPM spray valve offers exceptional cleaning power! The pre-rinse unit features a 44'' flexible stainless steel hose for superior durability in any setting while the 1.07 GPM spray valve is designed to deliver maximum spray power and minimal utility costs. A heat-resistant handle protects the user's hands while the spring holds the hose in place and provide additional support without limiting mobility. It attaches to the base with an 18'' riser and a 6'' adjustable wall bracket.With adjustable centers from 7 3/4'' to 8 1/4'' the chrome-plated brass 8'' mixing faucet base features an EasyInstall configuration for simplified setup. It connects using 1/2'' NPT female eccentric inlets with 2'' flanges and the 1/2'' NPT male elbow installation kit. The lever handles are built with color-coded indexes to allow for quick water temperature identification. Additionally quarter-turn Cerama cartridges with check valves prevent the crossflow of water to keep your unit running properly.Overall Dimensions:Faucet Width: 12 5/8''Faucet Height: 33 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANIFLOW HANDS-IN DUALFLOW PLUS HAND DRYER - WHITE (M14A-UL)
- LINGXIAO PUMP Lingxiao Pump WBH75 5.0A Bath LX Front & Top with Air Switch 3 ft. NEMA Cord & 1.5 in. Unions (WBH75)
- GEBERIT Wc-Ctrl Mains Dual Sigma 80 Bl Met/Coa (116.090.SM.1)
- ZORO SELECT 1" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF10)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- ZURN Zurn Pre-rinse Faucet With A Mixing Yoke and Check Stops - Lead Free (Z826X1-XL****)
- T&S BRASS T&S Brass B-0108 Jetspray Pre-Rinse Spray Valve (B-0108)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- T&S Kitchen Faucets & Accessories