Shop All Food Service Faucets
T&S
B-0133-CR-B08SK Wall Mounted Pre-Rinse Faucet Rect
Mfr # 5100133CB8SK
Zoro # G111511942
product price: $978.99
/ea
Free Shipping & Returns
$978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 5100133CB8SK
- Zoro # G111511942
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0133-CR-B08SK wall mounted pre-rinse faucet is the perfect way to remove stubborn soil from dishes and cookware so that they can be thoroughly cleaned! This unit features a 44'' hose while the 1.07 GPM spray valve delivers maximum water flow with minimal utility costs. A swivel allows you to move the valve more freely reducing stress on the connection point between the hose and valve. A pair of 8'' adjustable centers and elbows allow easy installation while lever handles control the water flow. Cerama cartridges use ceramic discs that provide a longer lasting seal compared to standard compression cartridges.Overall Dimensions:Faucet Height: 33 5/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 x 8 T551 NO LEAD FROSTFREE (108-103NL)
- TRUESEAL Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, PVDF, Black (FB6MC8-HBLK)
- KOHLER Artifacts Bathroom Sink Lever Handles (98068-4-BN)
- MILWAUKEE VALVE 1-1/2" FNPT Bronze Swing Check Valve (509 1 1/2)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- ZURN Z843M1-Cs-Rc - Service Sink Faucet (Z843M1-CS-RC)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842A4-XL)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- T&S Food Service Faucets