Shop All Food Service Faucets
T&S
B-0133-CR-B08 EasyInstall Wall Mounted Pre-Rinse Faucet
Mfr # 5100133CRB08
Zoro # G511511757
product price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 5100133CRB08
- Zoro # G511511757
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0133-CR-B08 wall mounted pre-rinse faucet is the perfect way to remove stubborn soil from dishes and cookware so that they can be thoroughly cleaned! This unit features a 44'' flexible stainless steel hose for superior durability in any setting while the 1.07 GPM spray valve is designed to deliver maximum spray power and minimal utility costs. A heat-resistant handle protects the user as they grip the spray valve. The simple spring design helps hold the hose in place and provide additional support without limiting your mobility. A 12'' add-on swing nozzle provides added versatility by allowing you to fill a sink and perform other functions that a spray valve may not be best-suited for.This faucet's 8'' centers make it simple to install while the EasyInstall configuration saves time and money. It is engineered for maximum durability and uses Cerama cartridges to adjust the temperature and flow rate. These cartridges contain ceramic discs that form a long-lasting water tight seal. When the lever handles of this faucet are turned the discs spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Faucet Height: 33 3/8''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Ashton Metal Lever Handle Kit - Kitchen Stainless (RP63194SS)
- TYGON Tubing, Clear, 3/4 In. Inside Dia, 50 ft. (ACF00053)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 14mm x 1/2" Male BSPT (R) (PL14-04)
- NVENT CADDY Insulated Strut Clamp, 1 In. Copper Tube (CCC0112)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- ZURN Zurn Pre-rinse Faucet With A Mixing Yoke and Check Stops - Lead Free (Z826X1-XL****)
- CHICAGO FAUCET 897-CCP Polished Chrome Wall-Mounted Faucet (857897CCP)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- T&S Food Service Faucets