Shop All Food Service Faucets
T&S
B-0133-CCB08C EasyInstall Wall Mounted 33 1/2'' High Pre-Rinse Faucet
Mfr # 510B133CCB8C
Zoro # G311511957
product price: $929.99
/ea
Free Shipping & Returns
$929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B133CCB8C
- Zoro # G311511957
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0133-CCB08C wall mounted pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 0.65 GPM low flow spray valve makes it easy to clear food debris off of dishes before washing them while conserving water and saving you money on your utility bill. Additionally its unique ergonomic design is easier to hold requires less force to activate and doesn't get as hot to hold when compared to a standard spray valve. This in turn reduces strain and fatigue on employees! Designed specifically to make installation as fast and hassle-free as possible this EasyInstall faucet also comes with 1/2'' NPT male ''CC'' inlets on 8'' adjustable centers.- 44'' flex hose with spring is great for many pre-rinse applications- 0.65 GPM spray valve B-0108-C easier to hold and requires less force to activate reducing employee fatigue; also minimizes heat transfer so that it's comfortable to hold; uses less water than standard spray valves- Lever handles with color coded indexes for durability and easy operation- Eterna compression cartridges provide excellent durability; solid brass spindle and body; spring checks are included- Includes wall bracket for added support- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 33 3/8''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Towel Bar, Polished Chrome, Astral, 24In (04-2824)
- BANJO 3" FNPT 316 SS Bulkhead Tank Fitting (TF300SS)
- THRIFCO PLUMBING 2 Inch PVC Comp. Coupling (6622175)
- ZORO SELECT Garbage Disposer Wrench, Steel, Heavy Duty (45101)
- T&S BRASS T&S Brass B-2187 Pre-Rinse Unit With Wall Mount Faucet (B-2187)
- T&S BRASS T&S Brass B-0665-BSTP Polished Chrome Service Sink Faucet (B-0665-BSTP)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- T&S BRASS T&S Brass 002711-40 Spindle Assembly, Spring Check - Cold (002711-40)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- T&S Food Service Faucets