Shop All Food Service Faucets
T&S
B-0133-CCB EasyInstall Wall Mounted 35 1/2'' High Pre-Rinse Faucet
Mfr # 510B0133CCB
Zoro # G911512071
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0133CCB
- Zoro # G911512071
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0133-CCB wall mounted pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 1.15 GPM spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. Designed specifically to make installation as fast and hassle-free as possible this EasyInstall faucet also comes with 1/2'' NPT male ''CC'' inlets on 8'' adjustable centers.- 44'' flex hose with spring is great for many pre-rinse applications- 1.15 GPM spray valve B-0107 with ergonomic squeeze handle- Lever handles with color coded indexes for durability and easy operation- Eterna compression cartridges provide excellent durability; solid brass spindle and body; spring checks are included- Includes wall bracket for added support- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 33 5/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, SS, 6 In (GRT60S418A)
- FLOOD-GUARD 2 In. Rubber Float Gasket Check Valve (2FH)
- SMITH-COOPER Cap, Galvanized, 150lb, 2-1/2" (4316010318)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 2 In (0500301759)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S Brass B-1146 Workboard Back Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1146)
- FISHER Ss Faucet 8Dlh 10Ss (57657)
- T&S BRASS T&S Brass B-0969-RK01 Atmospheric Vacuum Breaker Repair Kit (B-0969-RK01)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- ZURN Zurn Pre-rinse Faucet With A Mixing Yoke and Check Stops - Lead Free (Z826X1-XL****)
- ZURN Aquasense Faucets (Z843M4-XL)
- T&S Food Service Faucets