Shop All Food Service Faucets
T&S
B-0133-C EasyInstall Wall Mounted 35 1/4'' High Pre-Rinse Faucet
Mfr # 510B0133C
Zoro # G911512163
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0133C
- Zoro # G911512163
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0133-C wall mounted pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 0.65 GPM low flow spray valve makes it easy to clear food debris off of dishes before washing them while conserving water and saving you money on your utility bill. Designed specifically to make installation as fast and hassle-free as possible this EasyInstall faucet also comes with 1/2'' NPT female inlets on 8'' adjustable centers.- 44'' flex hose with spring is great for many pre-rinse applications- 0.65 GPM spray valve B-0107-C with ergonomic squeeze handle- Lever handles with color coded indexes for durability and easy operation- Eterna compression cartridges provide excellent durability; solid brass spindle and body; spring checks are included- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 33 5/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K 1 In. x 2 In. Schedule 80 PVC Nipple (505-020)
- TOTO Drake Elongated Toilet Bowl Only with Cefiontect, Less Seat, Cotton (C776CEG#01)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (G-F600-25LH)
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 1 in Pipe Size (857-010)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- JOSAM COMPANY Josam Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier (17120-202)
- ZURN Zurn Pre-rinse Faucet With A Mixing Yoke and Check Stops - Lead Free (Z826X1-XL****)
- T&S Food Service Faucets