Shop All Food Service Faucets
T&S
B-0133-B08 EasyInstall Wall Mounted 33 1/4'' High Pre-Rinse Faucet
Mfr # 510B0133B08
Zoro # G211512436
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0133B08
- Zoro # G211512436
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0133-B08 wall mounted pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 1.07 GPM spray valve makes it easy to clear food debris off of dishes before washing them while its unique ergonomic design is easier to hold requires less force to activate and doesn't get as hot to hold when compared to a standard spray valve. This in turn reduces strain and fatigue on employees! Designed specifically to make installation as fast and hassle-free as possible this EasyInstall faucet also comes with 1/2'' NPT female inlets on 8'' adjustable centers.- 44'' flex hose with spring is great for many pre-rinse applications- 1.07 GPM spray valve B-0108 easier to hold and requires less force to activate reducing employee fatigue; also minimizes heat transfer so that it's comfortable to hold- Lever handles with color coded indexes for durability and easy operation- Eterna compression cartridges provide excellent durability; solid brass spindle and body; spring checks are included- Includes wall bracket for added support- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 33 9/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN El566A Wallplate Asm For Urinal W/ O.R. (0345266)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX75T)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (521-974HN)
- STREAMLINE Straight Copper Tubing, 3 1/8 in Outside Dia, 10 ft Length, Type L (LH30010)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- FISHER Ss Faucet 8Dlh 10Ss (57657)
- T&S BRASS T&S Brass 002711-40 Spindle Assembly, Spring Check - Cold (002711-40)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- T&S Kitchen Faucets & Accessories