Shop All Food Service Faucets
T&S
B-0133-B-22R EasyInstall Wall-Mounted Pre-Rinse Faucet with 22'' Riser and 44'' Hose
Mfr # 510B0133B22R
Zoro # G011512254
Free Shipping & Returns
$855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0133B22R
- Zoro # G011512254
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S EasyInstall wall-mounted pre-rinse faucet is the perfect way to remove stubborn soil from dishes and cookware so that they can be thoroughly cleaned! This unit features a 44'' flexible stainless steel hose for superior durability in any setting while the 1.15 GPM spray valve is designed to deliver strong spray power and minimal utility costs. A heat-resistant handle protects the user as they grip the spray valve. The simple overhead spring design helps hold the hose in place and provide additional support without limiting your mobility and the spray valve holder stores the hose out of the way when not in use.This faucet's 8'' centers make it simple to install; the 1/2'' NPT install kit sold separately provides all of the setup components you need. It is engineered for maximum durability and uses compression cartridges to adjust the flow rate and temperature range from 40 degrees to 140 degrees Fahrenheit. When the lever handles of this faucet are turned the cartridges spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 5/32 In OD, Polyurethane, 100 Ft (4HL95)
- SWIFT GREEN FILTERS SGF-15MS Replacement for 3M HF15-MS by Swift Green Filters (SGF-15MS)
- AMERICAN STANDARD AfWal Milnium 1.11.6GPF ElongBwlWh, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2257.101.020)
- ZORO SELECT Reducing Nipple, Polypropylene, 1" x 1/2", Schedule 80, 300 psi Max Pressure (RN100-050)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- FISHER MFG Fisher, 36" Replacement Pre-Rinse Hose (2914)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- ZURN Zurn Pre-rinse Faucet With A Mixing Yoke and Check Stops - Lead Free (Z826X1-XL****)
- T&S BRASS T&S Brass B-1146 Workboard Back Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1146)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- T&S Kitchen Faucets & Accessories