Shop All Food Service Faucets
T&S
B-0133-ADF16-B EasyInstall Wall Mounted 37 1/2'' High Pre-Rinse Faucet
Mfr # 510B0133A16B
Zoro # G911511746
Free Shipping & Returns
$1,059.99
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
- Brand T&S
- MFR # 510B0133A16B
- Zoro # G911511746
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0133-ADF16-B wall mounted pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 1.15 GPM spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. Additionally a 16'' add-on swing faucet makes your sink even more versatile allowing you to switch between the pre-rinse setup and normal faucet depending on what you need! Designed specifically to make installation as fast and hassle-free as possible this EasyInstall faucet also comes with 1/2'' NPT female inlets on 8'' adjustable centers.- 44'' flex hose with spring is great for many pre-rinse applications- 1.15 GPM spray valve B-0107 with ergonomic squeeze handle- Lever handles with color coded indexes for durability and easy operation- Eterna compression cartridges provide excellent durability; solid brass spindle and body; spring checks are included- 16'' add-on swing faucet is perfect for times when you need water but don't need a pre-rinse faucet- Includes wall bracket for added support- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 37 9/16''Faucet Width: 12 5/8''Add-On Faucet: 16''
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
- MOEN Contemporary 24" Towel Bar Bright Chrome (P5124)
- B & K SWING CHECK VALVE 1"" (101-005NL)
- LEGEND VALVE 3" T-451 CHECK VALVE NL (105-110NL)
- ANVIL Beam Clamp, Tong w/Eyenut, 5/8"Rod Size (500213129)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- CHICAGO FAUCET 897-CCP Polished Chrome Wall-Mounted Faucet (857897CCP)
- ZURN Z843M1-Cs-Rc - Service Sink Faucet (Z843M1-CS-RC)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842A4-XL)
- T&S BRASS PreRinse Easyinstall 8 Wall Mount Faucet Spri (B-0133-CR-B)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- T&S Kitchen Faucets & Accessories