Shop All Food Service Faucets
T&S
B-0133-ADF14-BR EasyInstall Wall Mounted 37 1/2'' High Pre-Rinse Faucet
Mfr # 510B133AF14R
Zoro # G311511612
Free Shipping & Returns
$1,462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B133AF14R
- Zoro # G311511612
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0133-ADF14-BR wall mounted pre-rinse faucet features a 36'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 1.15 GPM spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. A brush attachment on the end of the valve makes it easy to loosen debris while rinsing. Additionally a 14'' add-on swing faucet makes your sink even more versatile allowing you to switch between the pre-rinse setup and normal faucet depending on what you need! Designed specifically to make installation as fast and hassle-free as possible this EasyInstall faucet also comes with 1/2'' NPT female inlets on 8'' adjustable centers.- 36'' flex hose with spring is great for many pre-rinse applications- 1.15 GPM spray valve B-0107 with ergonomic squeeze handle and brush attachment- Lever handles with color coded indexes for durability and easy operation- Eterna compression cartridges provide excellent durability; solid brass spindle and body; spring checks are included- 14'' add-on swing faucet is perfect for times when you need water but don't need a pre-rinse faucet- Includes wall bracket for added support; supply hoses allow easy connection; supply stops let you turn off water to the faucet without affecting flow to the rest of the building- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 37 9/16''Faucet Width: 12 5/8''Add-On Faucet: 14''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Faucet Assembly (LKDA2437C)
- SLOAN Flex Tube Diaphragm Kit, Dual Filtered (EBV1024A)
- AQUATROL Adjustable Relief Valve, 1/2 In, 400 psi (69A1B1M2U1-400)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068418)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- KROWNE Krowne 22-204 - 3-1/2" Twist Waste Drain with 1-1/4" Overflow Outlet (Cap Included) (22-204)
- ZURN Aquasense Faucets (Z842H1-XL)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- ZURN AquaSpec wall-mount pre-rinse unit 24" riser, 36" spray hose 9-1/2" (Z843X1-XL-AF)
- T&S BRASS T&S Brass B-0221 Deck Mixing Faucet With 062X Nozzle (B-0221)
- T&S Food Service Faucets