No Product Image Available

T&S

B-0133-ADF12-B EasyInstall Wall Mounted 37 9/16'' High Pre-Rinse Faucet


product price: $775.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Maximize your classroom storage space with this Jonti-Craft Baltic Birch 0440JC 48'' x 29'' x 29 1/2'' mobile storage island with colored trays. This unit is an excellent addition to any early learning environment including daycares classrooms and Head Start facilities! Featuring a double-sided design that includes 12 compartments as well as 12 13 1/2'' x 8 5/8'' assorted color nontoxic impact-resistant plastic cubbie trays and 2 shelves on one side this storage island is perfect for storing building blocks stuffed animals books toys and other educational materials. You can utilize these removable trays to hold and organize supplies inside each cubbie or stack the trays to the side and use the island on its own for visible storage. The reverse side has 3 additional wide sections that are great for holding large board games toys or other supplies. For added convenience this storage island also features an easy-to-clean laminate worktop.Boasting a Jonti-Craft KYDZStrong design this storage unit is made from 11 ply 5/8'' Baltic birch wood - the strongest plywood in the world - and features a dowel pin construction which prevents weakening at joints and extends the product's lifetime by 50%. The wood features an ultra-durable KYDZTuff ultraviolet acrylic coating that withstands daily wear and tear resists yellowing over time and handles the toughest cleaning products including bleach and nail polish remover so that you can remove any permanent marker and other hard-to-clean spots with ease.Best of all this unit has top-of-the-line safety features so you can be sure your kids can play and learn in a safe environment! Its KYDZSafe rounded edges ensure all edges are rounded to a minimum of a 1'' radius to help prevent injuries and give you added piece of mind. Additionally the KYDZSafe kickplate adds to the overall safety and appearance of the unit as they keep small toes and fingers from being pinched while also keeping toys from getting lost underneath it. Its heavy-duty MAXBracket ball-bearings hard rubber wheels and solid steel three-point connection brackets enable you to quickly and easily move it when cleaning or rearranging your room without causing stress on the wheels brackets or your own body. It ships fully assembled for the quickest and simplest setup possible.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quali

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.