Shop All Food Service Faucets
T&S
B-0133-A06-08C EasyInstall Wall Mounted 37 1/2'' High Pre-Rinse Faucet
Mfr # 510B133A068C
Zoro # G011512001
Free Shipping & Returns
$999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B133A068C
- Zoro # G011512001
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0133-A06-08C wall mounted pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 0.65 GPM low flow spray valve makes it easy to clear food debris off of dishes before washing them while conserving water and saving you money on your utility bill. Additionally its unique ergonomic design is easier to hold requires less force to activate and doesn't get as hot to hold when compared to a standard spray valve. This in turn reduces strain and fatigue on employees! Additionally a 6'' add-on swing faucet makes your sink even more versatile allowing you to switch between the pre-rinse setup and normal faucet depending on what you need! Designed specifically to make installation as fast and hassle-free as possible this EasyInstall faucet also comes with 1/2'' NPT female inlets on 8'' adjustable centers.- 44'' flex hose with spring is great for many pre-rinse applications- 0.65 GPM spray valve B-0108-C easier to hold and requires less force to activate reducing employee fatigue; also minimizes heat transfer so that it's comfortable to hold; uses less water than standard spray valves- Lever handles with color coded indexes for durability and easy operation- Eterna compression cartridges provide excellent durability; solid brass spindle and body; spring checks are included- 6'' add-on swing faucet is perfect for times when you need water but don't need a pre-rinse faucet- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 37 9/16''Faucet Width: 12 7/16''Add-On Faucet: 6''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Test Cock, 1/8 In, Use w/Watts RK-SAE-TC (RK-SAE-TC 1/8 SAE)
- DIXON SS Ball Valve Full Port, LocKing, 1-1/2" (SSLBV150)
- HONEYWELL Mn6134A1003 24V Actuator Two (MN6134A100)
- KOHLER Anthem Recessed Mech Th Valve 2Ot (26340-NA)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- T&S BRASS T&S Brass B-0231-EE B-0231-EE Widespread Faucet W/ 12" Swing Nozzle (B-0231-EE)
- FISHER Faucet Bd 12Rgn (3816)
- T&S BRASS T&S Brass 000788-20 Removable Insert For Eterna Cartridge - Hot, Right (000788-20)
- T&S BRASS T&S Brass B-0100 Pre-Rinse Spray With Flexible Stainless Steel Hose (B-0100)
- KROWNE Krowne 12-802L - Commercial Series 8" Center Wall Mount Faucet, 8-1/2" Gooseneck (12-802L)
- T&S Food Service Faucets