Shop All Food Service Faucets
T&S
B-0133-12CRBKIT Wall-Mounted Pre-Rinse Faucet Kit Rect
Mfr # 510B0332CRBKIT
Zoro # G811511099
Free Shipping & Returns
$1,131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0332CRBKIT
- Zoro # G811511099
- Country of Origin China
- Category Food Service Faucets
Description
This T&S wall-mounted pre-rinse faucet is the perfect way to remove stubborn soil from dishes and cookware so that they can be thoroughly cleaned! This unit features a 44'' flexible stainless steel hose for superior durability in any setting while the 1.15 GPM spray valve is designed to deliver strong spray power and minimal utility costs. A heat-resistant handle protects the user as they grip the spray valve. The simple overhead spring design helps hold the hose in place and provide additional support without limiting your mobility and the spray valve holder stores the hose out of the way when not in use. A 12'' swing nozzle with a stream regulator outlet provides added versatility by allowing you to fill a sink and perform other functions that a spray valve may not be best-suited for. Plus an add-on faucet is included to meet all of the needs of your dish station.This faucet's 8'' centers make it simple to install and the included 2 24'' stainless steel hoses and 1/2'' NPT male inlet installation kit provides all of the setup components you need. It is engineered for maximum durability and uses ceramic cartridges to adjust the flow rate and temperature range from 40 degrees to 140 degrees Fahrenheit. When the lever handles of this faucet are turned the cartridges spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Faucet Width: 12 5/8''Faucet Height: 12 1/16''Add-On Faucet: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Food Grade Hose, 2" ID x 5 ft., White (FTH200-05TC-G)
- EVERFLOW 1/4" Flare x 1/8" MIP Reducing 90° Elbow Pipe Fitting; Brass (F49R-1418)
- ISPRING Heavy Duty Faucet for RO System (GA1-BN)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 1-1/4" Pipe Size, Socket (9854-012)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet (B-0133-ADF12-B)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- T&S BRASS T&S Brass B-0221 Deck Mixing Faucet With 062X Nozzle (B-0221)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- T&S Food Service Faucets