No Product Image Available

T&S

B-0133-12CRBJST EasyInstall Wall Mounted 39 1/2'' High Pre-Rinse Faucet


product price: $1,203.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This T&S B-0133-12CRBJST wall mounted pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 1.07 GPM low flow spray valve makes it easy to clear food debris off of dishes before washing them while conserving water and saving you money on your utility bill. The swivel connection on this spray valve allows a greater range of motion with less stress on your employees' hands and also reduces the torque on the hose connection making the hose last longer and saving you money!Additionally a 12'' add-on swing faucet makes your sink even more versatile allowing you to switch between the pre-rinse setup and normal faucet depending on what you need! The included tee assembly adds further functionality by allowing you to supply chemical injector systems and other accessories with water through your pre-rinse unit. Designed specifically to make installation as fast and hassle-free as possible this EasyInstall faucet also features an installation kit with 1/2'' NPT male inlets on 8'' adjustable centers.- 44'' flex hose with spring is great for many pre-rinse applications- 1.07 GPM spray valve B-0107-J with ergonomic squeeze handle; swivel connection reduces employee fatigue and reduces stress on the hose making it last longer- Lever handles with color coded indexes for durability and easy operation- Cerama ceramic cartridges provide excellent durability and leak-resistance since there is no seat washer while using up to 20% less water than compression cartridges; check valves are included- 12'' add-on swing faucet is perfect for times when you need water but don't need a pre-rinse faucet- Includes wall bracket for added support; installation kit makes set-up easy- Tee assembly allows you to supply water to chemical injector systems and other accessories- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 39 3/8''Faucet Width: 12 5/8''Add-On Faucet: 12''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.