Shop All Food Service Faucets
T&S
B-0133-12CRB8P-LB EasyInstall Pull-Down Pre-Rinse Unit
Mfr # 510B0332CRB8PLB
Zoro # G011592553
Free Shipping & Returns
$2,437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0332CRB8PLB
- Zoro # G011592553
- Country of Origin China
- Category Food Service Faucets
Description
This T&S EasyInstall pull-down pre-rinse faucet is the perfect way to remove stubborn soil from dishes and cookware so that they can be thoroughly cleaned! This unit features a pull-down activated stainless steel valve for effortless utilization in any setting while the 1.07 GPM spray valve is designed to deliver strong spray power and minimal utility costs. An insulated grip handle protects the user as they grip the spray valve. A 12'' swing nozzle with a stream regulator outlet provides added versatility by allowing you to fill a sink and perform other functions that a spray valve may not be best-suited for. Plus an add-on faucet is included to meet all of the needs of your dish station.This faucet's 6'' wall bracket makes it simple to install directly over your sink. It is engineered for maximum durability and uses ceramic cartridges to adjust the flow rate and temperature range from 40 degrees to 140 degrees Fahrenheit. When the single lever handle of this faucet is turned the cartridges spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Faucet Height: 11 9/16''Add-On Faucet: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Vaccum Breaker V600Aa Cp Vac Brkr 1 1/4 X 9 Pkg (3393006)
- PARKER Tubing, Natural, Overall 250 ft L (NN-6-093)
- APOLLO VALVES POP Safety Valve, 1 x 1-1/4 In, 150 psi (543EEBKMAA0150)
- ZORO SELECT Sink Strainer, 0.001" L (30017)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- FISHER Faucet 8Bslh 08Ss (13242)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- ZURN Aquasense Faucets (Z842H1-XL)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- T&S BRASS T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet (B-0133-ADF12-B)
- T&S Kitchen Faucets & Accessories