Shop All Food Service Faucets
T&S
B-0131 Wall Mounted 29 7/8'' High Pre-Rinse Faucet with Adjustable 8'' Centers Swivel Arm Rect
Mfr # 510B0131
Zoro # G911511760
Free Shipping & Returns
$777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0131
- Zoro # G911511760
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0131 wall mounted pre-rinse faucet features a 12'' long swivel arm which is perfect for applications when a normal hose and spring or pull-down arm setup doesn't provide enough range of motion! A 1.15 GPM spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. To make installation easy it also boasts 1/2'' NPT female inlets on 8'' adjustable centers.- 12'' long swivel arm provides maximum reach and range of motion- 1.15 GPM spray valve B-0107 with ergonomic squeeze handle- Lever handles with color coded indexes for durability and easy operation- Eterna compression cartridges provide excellent durability; solid brass spindle and body; spring checks are included- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 29 7/8''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1229-0, 66" L, 36" W, Acrylic (1229-0)
- JONES STEPHENS Bar Tap Faucet, Brushed Nickel (B70008)
- S.U.R. & R. AUTO PARTS 5/16" Check Valve (CKV5)
- KOHLER Statement 3F Oblong Handshower Vibrant Brushed Nickel (26284-BN)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- T&S BRASS T&S Brass 002711-40 Spindle Assembly, Spring Check - Cold (002711-40)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- KROWNE Krowne 12-802L - Commercial Series 8" Center Wall Mount Faucet, 8-1/2" Gooseneck (12-802L)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/12" Add On Faucet, Stainless Steel (52965)
- T&S BRASS T&S Brass B-0221 Deck Mixing Faucet With 062X Nozzle (B-0221)
- T&S Kitchen Faucets & Accessories