Shop All Food Service Faucets
T&S
B-0131-CR-BC28H Wall Mounted 29 1/2'' High Pre-Rinse Faucet
Mfr # 510B0131CB28
Zoro # G411511567
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0131CB28
- Zoro # G411511567
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0131-CR-BC28H wall mounted pre-rinse faucet features a 12'' long swivel arm which is perfect for applications when a normal hose and spring or pull-down arm setup doesn't provide enough range of motion! A 0.65 GPM low flow spray valve makes it easy to clear food debris off of dishes before washing them while conserving water and saving you money on your utility bill. To make installation easy it also boasts 1/2'' NPT female inlets on 8'' adjustable centers.- 12'' long swivel arm provides maximum reach and range of motion- 0.65 GPM spray valve B-0107-C with ergonomic squeeze handle- Lever handles with color coded indexes for durability and easy operation- Cerama ceramic cartridges provide excellent durability and leak-resistance since there is no seat washer while using up to 20% less water than compression cartridges. Check valves are included.- Includes wall bracket for added support- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 29 7/8''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring Kit, Plastic Material (36131)
- ISPRING Sediment Filter Replacement Cartridge for Whole House (FP15B)
- HAYWARD FLOW CONTROL Globe Valve, Angle, 3/4", PVC/FPM, Threaded (AV10075T)
- ZORO SELECT Hex Nipple, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure (NIP150-SH)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- FISHER Ss Faucet 8Bslh 12Ss (60836)
- T&S BRASS T&S Brass B-0507 Single Pedal Valve, Floor Mounted (B-0507)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- T&S BRASS T&S Brass B-10K B-0107 Spray Valve Repair Kit 1.15 GPM (B-10K)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S Food Service Faucets