No Product Image Available

T&S

B-0131-CR-B08C Wall Mounted 29 1/2'' High Pre-Rinse Faucet


product price: $1,056.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This T&S B-0131-CR-B08C wall mounted pre-rinse faucet features a 12'' long swivel arm which is perfect for applications when a normal hose and spring or pull-down arm setup doesn't provide enough range of motion! A 0.65 GPM low flow spray valve makes it easy to clear food debris off of dishes before washing them while conserving water and saving you money on your utility bill. Additionally its unique ergonomic design is easier to hold requires less force to activate and doesn't get as hot to hold when compared to a standard spray valve. This in turn reduces strain and fatigue on employees! To make installation easy it also boasts 1/2'' NPT female inlets on 8'' adjustable centers.- 12'' long swivel arm provides maximum reach and range of motion- 0.65 GPM spray valve B-0108-C easier to hold and requires less force to activate reducing employee fatigue; also minimizes heat transfer so that it's comfortable to hold; uses less water than standard spray valves- Lever handles with color coded indexes for durability and easy operation- Cerama ceramic cartridges provide excellent durability and leak-resistance since there is no seat washer while using up to 20% less water than compression cartridges. Check valves are included.- Includes wall bracket for added support- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 29 7/8''Faucet Width: 12 5/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.