Shop All Food Service Faucets
T&S
B-0131-CR-B Wall Mounted 29 7/8'' High Pre-Rinse Faucet
Mfr # 510B0131CRB
Zoro # G711511564
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0131CRB
- Zoro # G711511564
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0131-CR-B wall mounted pre-rinse faucet features a 12 1/16'' long swivel arm which is perfect for applications when a normal hose and spring or pull-down arm setup doesn't provide enough range of motion! A 1.15 GPM spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. To make installation easy it also boasts 1/2'' NPT female inlets on 8'' adjustable centers.- 12 1/16'' long swivel arm provides maximum reach and range of motion- 1.15 GPM spray valve B-0107 with ergonomic squeeze handle- Lever handles with color coded indexes for durability and easy operation- Cerama ceramic cartridges provide excellent durability and leak-resistance since there is no seat washer while using up to 20% less water than compression cartridges. Check valves are included.- Includes wall bracket for added support- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 29 7/8''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3 in Pipe Size (401030)
- ZORO SELECT 4" Clamp T316L SS Short Ferrule (EG2CS-6L4.0)
- ANVIL 3/4 X 3-1/2 Black Steel Pipe Nipple (0830020202)
- ZORO SELECT 1/2" MNPT x 4" TBE PVC Pipe Nipple Sch 80 (861-082)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- ZURN AquaSpec wall-mount pre-rinse unit 24" riser, 36" spray hose 9-1/2" (Z843X1-XL-AF)
- T&S BRASS T&S Brass B-2250 Pre-Rinse Assembly, 44" W/ 24" Riser (B-2250)
- T&S BRASS Double Pantry Faucet Wall Mount 8 Centers SR (B-0330-04)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- FISHER Ss Faucet 8Dlh 10Ss (57657)
- T&S Food Service Faucets