Shop All Food Service Faucets
T&S
B-0131-BC-28H Wall Mounted 29 1/2'' High Pre-Rinse Faucet
Mfr # 510B0131BC28
Zoro # G511511689
product price: $956.99
/ea
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0131BC28
- Zoro # G511511689
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0131-BC-28H wall mounted pre-rinse faucet features a 12'' long swivel arm which is perfect for applications when a normal hose and spring or pull-down arm setup doesn't provide enough range of motion! A 0.65 GPM low flow spray valve makes it easy to clear food debris off of dishes before washing them while conserving water and saving you money on your utility bill. To make installation easy it also boasts 1/2'' NPT female inlets on 8'' adjustable centers.- 12'' long swivel arm provides maximum reach and range of motion- 0.65 GPM spray valve B-0107-C with ergonomic squeeze handle- Lever handles with color coded indexes for durability and easy operation- Eterna compression cartridges provide excellent durability; solid brass spindle and body; spring checks are included- Includes wall bracket for added support- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 29 7/8''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARFLEX Polyethylene Tubing EB-86-0100 100 ft. (EB-86-0100)
- FAUCETURE Ultra Modern 24"x18" Ceramic Vanity Top (8" Faucet Drillings), White (LBT24187W38)
- KOHLER Flush Valve Seal Kit (1131496)
- ANVIL Square Head Plug, Forged Steel, 1/2 in (0361306004)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- FISHER Faucet 8Sawlh 03Srv (2453)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- T&S BRASS T&S Brass 002712-40 Spindle Assembly, Spring Check - Hot (002712-40)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- T&S Kitchen Faucets & Accessories