Shop All Food Service Faucets
T&S
B-0130 Wall Mounted 53'' High Pre-Rinse Faucet
Mfr # 510B0130
Zoro # G411511871
product price: $2,054.99
/ea
Free Shipping & Returns
$2,054.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0130
- Zoro # G411511871
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0130 wall mounted pre-rinse faucet features a balancer system which is perfect for applications where you will be doing normal pre-rinsing but also need additional reach for rinsing out equipment or filling sinks nearby. This design also keeps the hose above the user and out of the way when not in use. A quick connect spray valve makes it easy to adapt your pre-rinse unit to a variety of situations by switching between the included fan-jet spray head B-1428 and hook nozzle B-1424 depending on what you need at a given moment. To make installation easy it also boasts 1/2'' NPT female inlets on 8'' adjustable centers.- Balancer design provides wide range of motion extra hose reach and keeps the hose out of the way when not in use; 68'' hose- Quick connect spray valve B-1420 with hook nozzle and spray heads- Lever handles with color coded indexes for durability and easy operation- Eterna compression cartridges provide excellent durability; solid brass spindle and body; spring checks are included- Includes wall bracket for added support; vacuum breaker prevents backflow- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 52 5/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4"F X 1/2"S T571 NO LEAD DU (301-123NL)
- LEGEND VALVE 1-1/4 x 1T4301 NO LEAD PAKXPAK (313-221NL)
- ZORO SELECT Black Nipple, Welded, 3x30 (793MK0)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361335300)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/12" Add On Faucet, Stainless Steel (52965)
- FISHER Faucet 8Sawlh 03Srv (2453)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- T&S BRASS T&S® 5EF-1D-DS Equip Sensor Faucet, Deck Mount, Single Hole, Cast Spout, 2.2 GPM, Chrome (5EF-1D-DS)
- T&S Food Service Faucets