No Product Image Available

T&S

B-0129-VB-08 Wall Mount Pre-Rinse Unit


product price: $1,453.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This T&S B-0129-VB-08 wall mount pre-rinse unit with balancer 68'' hose 1.07 GPM spray valve vacuum breaker and adjustable centers is perfect for removing stubborn food particles from your dishes. For easy installation this wall mount unit features centers that are adjustable from 7 3/4'' to 8 1/4'' 2 2'' flanges with 1/2'' NPT female inlets and 2 6'' brackets that secure the risers into place. The entire pre-rinse assembly is elevated by 2 24'' risers that are connected with a 3/8'' NPT pipe coupling and a 14'' overhead extension arm with an adjustable tension balancer to provide better range of motion and to keep the hose out of the way when not in use.The flexible 68'' stainless steel hose is complete with a 1.07 GPM spray valve. Additionally the included vacuum breaker works to prevent backflow during continuous pressure use. At the base of the pre-rinse unit two color-coded lever handles provide clear indication of water temperature and quarter-turn Eterna cartridges with spring checks prevent water crossflow.Overall Dimensions:Faucet Width: 12 5/8''Faucet Height: 53''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.