Shop All Food Service Faucets
T&S
B-0128 Deck Mounted 55'' High Pre-Rinse Faucet
Mfr # 510B0128
Zoro # G211511941
Free Shipping & Returns
$1,494.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0128
- Zoro # G211511941
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0128 deck mounted pre-rinse faucet features a balancer system which is perfect for applications where you will be doing normal pre-rinsing but also need additional reach for rinsing out equipment or filling sinks nearby. This design also keeps the hose above the user and out of the way when not in use. A 0.65 GPM low flow spray valve makes it easy to clear food debris off of dishes before washing them while conserving water and saving you money on your utility bill. It also features an angled design for ergonomic use and less fatigue on the hands. To make installation easy it also boasts 1/2'' NPT female inlets on 8'' adjustable centers.- Balancer design provides wide range of motion extra hose reach and keeps the hose out of the way when not in use; 68'' hose- 0.65 GPM spray valve B-0107-C35 with ergonomic squeeze handle and angled design- Lever handles with color coded indexes for durability and easy operation- Eterna compression cartridges provide excellent durability; solid brass spindle and body; spring checks are included- Includes wall bracket for added support- 55'' overall height- Durable chrome plated brass constructionOverall Dimensions:Faucet Width: 12 5/8''Faucet Height: 55 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Bibb Screw Kit, Brass (540-0222)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-S-F)
- SPEAKMAN Neo VS-5000-ORB-E15 Exhilaration Hand Held Shower Head (VS-5000-ORB-E15)
- LEGEND VALVE 1/2" T-400 NO LEAD GATE VALVE (104-463NL)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- T&S BRASS T&S® 5EF-1D-DS Equip Sensor Faucet, Deck Mount, Single Hole, Cast Spout, 2.2 GPM, Chrome (5EF-1D-DS)
- FISHER Faucet Swxh 03Srv (82295)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- T&S Food Service Faucets