No Product Image Available

T&S

B-0126-CR Deck Mounted 55'' High Pre-Rinse Faucet


product price: $1,291.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This T&S B-0126-CR deck mounted 55'' high pre-rinse faucet features a balancer system which is perfect for applications where you will be doing normal pre-rinsing but also need additional reach for rinsing out equipment or filling sinks nearby. This design also keeps the hose above the user and out of the way when not in use. A 0.65 GPM angled low flow spray valve makes it easy to clear food debris off of dishes before washing them while conserving water and saving you money on your utility bill. Additionally an ergonomic squeeze handle makes it easy and intuitive to use. To make installation easy it also boasts 1/2'' NPT male inlets on 18'' flexible connector hoses. Removable compression fittings for 5/8'' copper tubing are provided.- Balancer design provides wide range of motion extra hose reach and keeps the hose out of the way when not in use; 68'' hose- 0.65 GPM angled low flow spray valve B-0107-C35 uses less water than standard spray valves; ergonomic squeeze handle- Lever handles with color coded indexes for durability and easy operation- Cerama ceramic cartridges provide excellent durability and leak-resistance; no seat washer; uses up to 20% less water than compression cartridges; check valves are included- 55'' overall height- Includes wall bracket for added support- Fits surfaces up to 1 3/8'' thick- Durable chrome plated brass constructionOverall Dimensions:Faucet Width: 7 1/4''Faucet Height: 55 5/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.