Shop All Food Service Faucets
T&S
B-0124 Deck Mounted 41'' High Pre-Rinse Faucet with Adjustable 8'' Centers and Roto-Flex Support
Mfr # 510B0124
Zoro # G011511615
Free Shipping & Returns
$2,887.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0124
- Zoro # G011511615
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0124 deck mounted pre-rinse faucet features an ergonomic Roto-Flex extension design which allows the hose to pull down and retract as needed and to better resist normal wear and tear. A 1.15 GPM spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. To make installation easy it also boasts 1/2'' NPT female inlets on 8'' adjustable centers.- Roto-Flex extension arm allows you to pull the hose down and it retracts out of the way when not needed- 1.15 GPM spray valve B-0107 with ergonomic squeeze handle- Lever handles with color coded indexes for durability and easy operation- Eterna compression cartridges provide excellent durability; solid brass spindle and body; spring checks are included- 41'' overall height- Durable chrome plated brass constructionOverall Dimensions:Faucet Width: 12 5/8''Faucet Height: 42 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADH2)
- APACHE Ultra T-Bolt Clamp, 1.33" to 1.7" (43081998)
- NDS 3/4" FNPT PVC Swing Check Valve (1520-07F)
- EXTECH Temp/Humdty Mtr, 10 to 95 per Rel Hum Rng (EN300)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- T&S BRASS T&S Brass B-10K B-0107 Spray Valve Repair Kit 1.15 GPM (B-10K)
- T&S BRASS T&S Brass B-0520 Rigid Gooseneck Only (B-0520)
- T&S BRASS T&S Brass 002711-40 Spindle Assembly, Spring Check - Cold (002711-40)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- T&S Kitchen Faucets & Accessories