No Product Image Available

T&S

B-0123-U12-CR-B Ultrarinse Deck Mount Pre-Rinse Faucet


product price: $1,324.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The T&S B-0123-U12-CR-B Ultrarinse 8'' deck mount pre-rinse faucet with 12'' swing nozzle and 10'' 1.5 GPM sprayer arm is a great asset to add to your washing and sanitation equipment. This EasyInstall mixing faucet features a polished chrome-plated brass body with adjustable centers from 7 3/4'' to 8 1/4'' for ultimate durability and a 12'' swing nozzle with stream regulator outlet. The 1.5 GPM 10'' multiple tip spray arm simplifies and streamlines cleaning with a 180 diverter cartridge that switches between the nozzle and sprayer arm and allows for the power and precision that you need.The included quarter-turn Cerama ceramic cartridges with check valves work to prevent water crossflow. Polished chrome lever handles with color-coded indexes offer firm control of water velocity. This faucet also includes 1/2'' NPT female eccentric inlets with O 2'' flanges a 6'' adjustable wall bracket and a lock washer that allows for rigid application. A 44'' flexible stainless steel hose and 1.15 GPM spray valve with a heat-resistant gray handle and durable hold-down ring allow for a quick strong rinse. As a part of the T&S Ultrarinse line this product offers a superior cleaning process with more efficient hands-free operation and better coverage of dirty surfaces reaching the areas often missed by the spray patterns of standard faucets.Overall Dimensions:Faucet Height: 46 1/16''Faucet Width: 8''Add-On Faucet: 10'' sprayer 12'' swing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.