Shop All Food Service Faucets
T&S
B-0123 EasyInstall Deck Mounted 41 3/4'' High Pre-Rinse Faucet with Adjustable 8'' Centers Rect
Mfr # 510B0123
Zoro # G511511979
product price: $830.99
/ea
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0123
- Zoro # G511511979
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0123 deck mounted pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 1.15 GPM spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. Designed specifically to make installation as fast and hassle-free as possible this EasyInstall faucet also comes with 1/2'' NPT female inlets on 8'' adjustable centers.- 44'' flex hose with spring is great for many pre-rinse applications- 1.15 GPM spray valve B-0107 with ergonomic squeeze handle- Lever handles with color coded indexes for durability and easy operation- Eterna compression cartridges provide excellent durability; solid brass spindle and body; spring checks are included- 41 3/4'' overall height- Durable chrome plated brass constructionOverall Dimensions:Faucet Width: 12 5/8''Faucet Height: 41 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Cop X 1-1/2 Ips Die (7916088)
- LEGEND VALVE 1/2" X 5-1/2" BRASS NIPPLE (311-069)
- LEGEND VALVE 3/4" PERT 100 FT COIL BLUE (500-34-100B)
- SAFE-T-SEAL Test Plug, Pneumatic, 1-1/2" to 3" Size (TP123)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Zurn Pre-rinse Faucet With A Mixing Yoke and Check Stops - Lead Free (Z826X1-XL****)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- T&S BRASS T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet (B-0133-ADF12-B)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/12" Add On Faucet, Stainless Steel (52965)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- T&S Kitchen Faucets & Accessories