No Product Image Available

T&S

B-0123-CR-J EasyInstall Deck Mounted Pre-Rinse Faucet


product price: $830.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This T&S B-0123-CR-J deck mounted pre-rinse faucet is the perfect way to remove stubborn soil from dishes and cookware so that they can be thoroughly cleaned! This unit features a 44'' flexible stainless steel hose for superior durability in any setting while the 1.07 GPM spray valve is designed to deliver maximum spray power and minimal utility costs. A heat-resistant handle protects the user as they grip the spray valve. The simple spring design helps hold the hose in place and provide additional support without limiting your mobility. A 12'' add-on swing nozzle provides added versatility by allowing you to fill a sink and perform other functions that a spray valve may not be best-suited for.This faucet's 8'' centers make it simple to install while the EasyInstall configuration saves time and money. It is engineered for maximum durability and uses Cerama cartridges to adjust the temperature and flow rate. These cartridges contain ceramic discs that form a long-lasting water tight seal. When the lever handles of this faucet are turned the discs spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Faucet Height: 41 7/8''Faucet Width: 12 5/8''Add-On Faucet: 12''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.