Shop All Food Service Faucets
T&S
B-0123-CR EasyInstall Deck Mounted 45'' High Pre-Rinse Faucet with Adjustable 8'' Centers Rect
Mfr # 510B0123CR
Zoro # G511511696
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0123CR
- Zoro # G511511696
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0123-CR deck mounted pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 1.15 GPM spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. Designed specifically to make installation as fast and hassle-free as possible this EasyInstall faucet also comes with 1/2'' NPT female inlets on 8'' adjustable centers.- 44'' flex hose with spring is great for many pre-rinse applications- 1.15 GPM spray valve B-0107 with ergonomic squeeze handle- Lever handles with color coded indexes for durability and easy operation- Cerama ceramic cartridges provide excellent durability and leak-resistance since there is no seat washer while using up to 20% less water than compression cartridges; check valves are included- 44 13/16'' overall height- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 41 13/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 16 in. L Freezeless Model 17 Anti-Siphon Sillcock (17C3-16-MH)
- BECK 1-1/4" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331029801)
- BRADLEY Faucet Adapter 13/16-24 FEM THRD (153-395GR)
- THETFORD Thetford 42058 Aqua-Magic Style II Toilet - High, White (42058)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- ZURN Aquasense Faucets (Z843M4-XL)
- T&S BRASS PreRinse Easyinstall 8 Wall Mount Faucet Spri (B-0133-CR-B)
- T&S Kitchen Faucets & Accessories