Shop All Food Service Faucets
T&S
B-0123-B08 EasyInstall Deck Mounted 41 3/4'' High Pre-Rinse Faucet
Mfr # 510B0123B08
Zoro # G511511894
product price: $885.99
/ea
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0123B08
- Zoro # G511511894
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0123-B08 deck mounted pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 1.07 GPM spray valve makes it easy to clear food debris off of dishes before washing them while its unique ergonomic design is easier to hold requires less force to activate and doesn't get as hot to hold when compared to a standard spray valve. This in turn reduces strain and fatigue on employees! Designed specifically to make installation as fast and hassle-free as possible this EasyInstall faucet also comes with 1/2'' NPT female inlets on 8'' adjustable centers.- 44'' flex hose with spring is great for many pre-rinse applications- 1.07 GPM spray valve B-0108 easier to hold and requires less force to activate reducing employee fatigue; also minimizes heat transfer so that it's comfortable to hold- Lever handles with color coded indexes for durability and easy operation- Eterna compression cartridges provide excellent durability; solid brass spindle and body; spring checks are included- Includes wall bracket for added support- 41 3/4'' overall height- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 41 13/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" FNPT Galvanized Coupling (0311080808)
- T&S BRASS Adapter For - Part# 0412M (0412M)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 3/4" Pipe Size, FNPT x FNPT (9808-007)
- APOLLO EXPANSION PEX 3/4 in. Poly-Alloy PEX-A Expansion Barb Inlets x 1/2 PEX-A Expansion Barb 4-Port Open Manifold (EPXM4PTO)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- KROWNE Krowne 12-802L - Commercial Series 8" Center Wall Mount Faucet, 8-1/2" Gooseneck (12-802L)
- T&S BRASS T&S Brass B-10K B-0107 Spray Valve Repair Kit 1.15 GPM (B-10K)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/12" Add On Faucet, Stainless Steel (52965)
- ZURN AquaSpec wall-mount pre-rinse unit 24" riser, 36" spray hose 9-1/2" (Z843X1-XL-AF)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- T&S Kitchen Faucets & Accessories