Shop All Food Service Faucets
T&S
B-0123-A08-B08C EasyInstall Deck Mounted 46'' High Pre-Rinse Faucet
Mfr # 510B123A08BC
Zoro # G311511759
product price: $1,089.99
/ea
Free Shipping & Returns
$1,089.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B123A08BC
- Zoro # G311511759
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0123-A08-B08C deck mounted pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 0.65 GPM low flow spray valve makes it easy to clear food debris off of dishes before washing them while conserving water and saving you money on your utility bill. Additionally its unique ergonomic design is easier to hold requires less force to activate and doesn't get as hot to hold when compared to a standard spray valve. This in turn reduces strain and fatigue on employees! Additionally an 8'' add-on swing faucet makes your sink even more versatile allowing you to switch between the pre-rinse setup and normal faucet depending on what you need! Designed specifically to make installation as fast and hassle-free as possible this EasyInstall faucet also comes with 1/2'' NPT female inlets on 8'' adjustable centers.- 44'' flex hose with spring is great for many pre-rinse applications- 0.65 GPM spray valve B-0108-C easier to hold and requires less force to activate reducing employee fatigue; also minimizes heat transfer so that it's comfortable to hold; uses less water than standard spray valves- Lever handles with color coded indexes for durability and easy operation- Eterna compression cartridges provide excellent durability; solid brass spindle and body; spring checks are included- 8'' add-on swing faucet is perfect for times when you need water but don't need a pre-rinse faucet- Includes wall bracket for added support- 46'' overall height- Durable chrome plated brass constructionOverall Dimensions:Faucet Width: 12 5/8''Faucet Height: 46 3/8''Add-On Faucet: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA 3" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3950A03)
- ZORO SELECT Tubing, 0.43 in. ID, 1/2 in. OD, Aluminum (4NRY6)
- ZURN Body: Cast Iron; Top: Nickel Scoriated, Mill Finish, Finished Floor Access Housing (CO2521-4)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-8mm Tube OD x 1/8" MBSPT (ZUSA-TF-PTC-55)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- T&S BRASS T&S® 5EF-1D-DS Equip Sensor Faucet, Deck Mount, Single Hole, Cast Spout, 2.2 GPM, Chrome (5EF-1D-DS)
- T&S BRASS T&S Brass B-0969-RK01 Atmospheric Vacuum Breaker Repair Kit (B-0969-RK01)
- T&S Food Service Faucets