Shop All Food Service Faucets
T&S
B-0123-12CRB8TP Pre-Rinse Unit with 1.07 GPM Sprayer and Add-On Faucet with 12'' Swing Nozzle
Mfr # 510B012312CRB8TP
Zoro # G211512009
product price: $2,978.99
/ea
Free Shipping & Returns
$2,978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B012312CRB8TP
- Zoro # G211512009
- Country of Origin United States
- Category Food Service Faucets
Description
Upgrade your dishwashing equipment with this T&S B-0123-12CRB8TP pre-rinse unit with 1.07 GPM sprayer and add-on faucet with 12'' swing nozzle. The add-on faucet features 8'' centers and 1/2'' NPT female inlets for installation. Dual lever handles and a 12'' swing nozzle complete with a stream regulator outlet provide easy operation and plenty of clearance over your sink to simplify dishwashing procedures. Quarter-turn Cerama cartridges with check valves are installed with the handles to ensure that your faucet runs properly and continuously.Mounted on top of a sturdy 18'' riser is the 30'' flexible stainless steel hose complete with a spring and a 1.07 GPM spray valve. The pull-down design features an auto shut-off function that stops the flow of water upon release. This unit is perfect for removing stubborn food particles from dishes to reduce the effort needed to produce sparkling clean dishes.Overall Dimensions:Spout Length: 12''Faucet Width: 12 5/8''Faucet Height: 14 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Adjusting Ring (RP250)
- STREAMLINE Copper Flange (W 01940NL)
- LEGEND VALVE 1-1/2" X 3" GALVANIZED NIPPLE (356-144E)
- GENOVA PRODUCTS CANPLAS 103203BC P-Trap, 3 in, Hub, ABS, Black (88530)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- FISHER MFG Fisher, 36" Replacement Pre-Rinse Hose (2914)
- T&S BRASS T&S Brass B-0665-BSTP Polished Chrome Service Sink Faucet (B-0665-BSTP)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- T&S Kitchen Faucets & Accessories