Shop All Food Service Faucets
T&S
B-0123-12-CR-BC EasyInstall Deck Mounted 49 1/4'' High Pre-Rinse Faucet
Mfr # 510B12312CRC
Zoro # G911512019
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B12312CRC
- Zoro # G911512019
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0123-12-CR-BC deck mounted pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 0.65 GPM low flow spray valve makes it easy to clear food debris off of dishes before washing them while conserving water and saving you money on your utility bill. Additionally a 12'' add-on swing faucet makes your sink even more versatile allowing you to switch between the pre-rinse setup and normal faucet depending on what you need! Designed specifically to make installation as fast and hassle-free as possible this EasyInstall faucet also comes with 1/2'' NPT female inlets on 8'' adjustable centers.- 44'' flex hose with spring is great for many pre-rinse applications- 0.65 GPM spray valve B-0107-C easier to hold and requires less force to activate reducing employee fatigue; also minimizes heat transfer so that it's comfortable to hold; uses less water than standard spray valves- Lever handles with color coded indexes for durability and easy operation- Cerama ceramic cartridges provide excellent durability and leak-resistance since there is no seat washer while using up to 20% less water than compression cartridges; check valves are included- 12'' add-on swing faucet is perfect for times when you need water but don't need a pre-rinse faucet- Includes wall bracket for added support- 49 3/16'' overall height- Durable chrome plated brass constructionOverall Dimensions:Faucet Width: 12 5/8''Faucet Height: 45 3/16''Add-On Faucet: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" BRZ MALE ADAPTER NL (312-003NL)
- ZORO SELECT Brass Countersink Plug, MNPT, 2" Pipe Size (22UL68)
- DELTA Manual, 4" Mount, Commercial 2 Hole Gooseneck Bar Faucet (1903-DST)
- B&K 3/4 In. x 6 In. Schedule 80 PVC Nipple (404-060)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- FISHER Faucet 8Sawlh 03Srv (2453)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- ZURN AquaSpec wall-mount pre-rinse unit 24" riser, 36" spray hose 9-1/2" (Z843X1-XL-AF)
- FISHER MFG Fisher, 36" Replacement Pre-Rinse Hose (2914)
- T&S BRASS T&S Brass B-0665-BSTP Polished Chrome Service Sink Faucet (B-0665-BSTP)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- T&S Food Service Faucets