Shop All Food Service Faucets
T&S
B-0121 Deck Mounted 38 3/8'' High Pre-Rinse Faucet with Adjustable 8'' Centers Swivel Arm Rect
Mfr # 510B0121
Zoro # G311511711
product price: $777.99
/ea
Free Shipping & Returns
$777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0121
- Zoro # G311511711
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0121 deck mounted pre-rinse faucet features a 12 1/16'' long swivel arm which is perfect for applications when a normal hose and spring or pull-down arm setup doesn't provide enough range of motion! A 1.15 GPM spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. To make installation easy it also boasts 1/2'' NPT female inlets on 8'' adjustable centers.- 12 1/16'' long swivel arm provides maximum reach and range of motion- 1.15 GPM spray valve B-0107 with ergonomic squeeze handle- Lever handles with color coded indexes for durability and easy operation- Eterna compression cartridges provide excellent durability; solid brass spindle and body; spring checks are included- 38 3/8'' overall height- Durable chrome plated brass constructionOverall Dimensions:Faucet Width: 12 5/8''Faucet Height: 38 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, Male, 1 In (3LW92)
- PARKER Needle Valve, 1/4 In., Compressn-Compressn (NV105C-4)
- ZORO SELECT 2" FNPT Malleable Iron Union with Brass Seat Class 300 (4316002864)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper 90-Degree Press x Press Elbow Jar (30-Pack), 30PK (XPRE1230JR)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- T&S BRASS T&S Brass B-0221 Deck Mixing Faucet With 062X Nozzle (B-0221)
- ZURN Aquasense Faucets (Z843M4-XL)
- KROWNE Krowne 12-802L - Commercial Series 8" Center Wall Mount Faucet, 8-1/2" Gooseneck (12-802L)
- JOSAM COMPANY Josam Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier (17120-202)
- T&S BRASS T&S Brass B-0507 Single Pedal Valve, Floor Mounted (B-0507)
- T&S BRASS T&S Brass B-0231-EE B-0231-EE Widespread Faucet W/ 12" Swing Nozzle (B-0231-EE)
- T&S Kitchen Faucets & Accessories