Shop All Food Service Faucets
T&S
B-0114-02 Deck Mounted 35 1/2'' High Pre-Rinse Faucet with Flex Inlets and Roto-Flex Support
Mfr # 510B011402
Zoro # G911511616
Free Shipping & Returns
$2,900.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B011402
- Zoro # G911511616
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0114-02 deck mounted 35 1/2'' high pre-rinse faucet features an ergonomic Roto-Flex extension design which allows the hose to pull down and retract as needed and to better resist normal wear and tear. A 1.15 GPM spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. To make installation easy it also boasts 1/2'' NPT male inlets on 18'' flexible connector hoses. Removable compression fittings for 5/8'' copper tubing are provided.- Roto-Flex extension arm allows you to pull the hose down and it retracts out of the way when not needed- 1.15 GPM spray valve B-0107 with ergonomic squeeze handle- Lever handles with color coded indexes for durability and easy operation- 35 1/2'' overall height- Includes wall bracket for added support- Fits surfaces up to 1 3/8'' thick- Durable chrome plated brass constructionOverall Dimensions:Faucet Width: 7 3/8''Faucet Height: 36 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Shower Head Showering Component Faucet, Matte Black (52664-BL)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-5/8" OD Tube, 316SS, High Temp Cushion (100162-4-655HT)
- RHEEM All Clear Water Treatment System Grey (RTG20251)
- DELTA Faucet, Tub Filler Rough Faucet, Not Applicable (R4700-FL)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS PreRinse Easyinstall 8 Wall Mount Faucet Spri (B-0133-CR-B)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- T&S BRASS T&S Brass B-2250 Pre-Rinse Assembly, 44" W/ 24" Riser (B-2250)
- FISHER Ss Faucet 8Dlh 10Ss (57657)
- FISHER Ss Faucet 8Bslh 12Ss (60836)
- T&S Kitchen Faucets & Accessories