No Product Image Available

T&S

B-0113-U12-CR-B Ultrarinse Single Hole Deck Mount Faucet


product price: $1,281.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Experience exceptional cleaning power with the T&S B-0113-U12-CR-B Ultrarinse single hole deck mount faucet with 12'' swing nozzle and pre-rinse unit with 1.15 GPM spray nozzle. This single hole deck mount mixing faucet features an attractively polished chrome-plated brass body. The 12'' swing nozzle is built with a stream regulator outlet and the 10 1/2'' multiple tip 1.5 GPM swivel spray arm simplifies and streamlines cleaning with a 180 diverter cartridge that switches between the nozzle and sprayer arm and allows for the power and precision that you need. The 44'' flexible stainless steel hose is built with a heat-resistant handle and a hold-down ring that protect your hands as you work while the spray valve holder offers convenient storage when not in use.Quarter-turn Cerama ceramic cartridges prevent leakage while spring checks work to regulate the flow of water for optimal performance. Dual lever handles are color-coded to ensure vital visibility of water temperatures. The 18'' flexible stainless steel supply hoses are built with 1/2'' NPSM 5/8'' compression connections to create a tight seal and this unit can be conveniently mounted with the 6'' adjustable wall bracket. As a part of the T&S Ultrarinse line this product offers a superior cleaning process with more efficient hands-free operation and better coverage of dirty surfaces reaching the areas often missed by the spray patterns of standard faucets.Overall Dimensions:Spout Length: 14 1/16''Faucet Height: 46 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.