No Product Image Available

T&S

B-0113-U12-B Ultrarinse Single Hole Deck Mount Faucet


product price: $1,281.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Experience exceptional cleaning power with the T&S B-0113-U12-B Ultrarinse single hole deck mount faucet with 12'' swing nozzle and pre-rinse unit with 1.15 GPM spray nozzle. This single hole deck mount mixing faucet features an attractively polished chrome-plated brass body. The 12'' swing nozzle is built with a stream regulator outlet and the 10 1/2'' multiple tip 1.5 GPM swivel spray arm simplifies and streamlines cleaning with a 180 diverter cartridge that switches between the nozzle and sprayer arm and allows for the power and precision that you need.Quarter-turn Eterna compression cartridges prevent leakage while spring checks work to regulate the flow of water for optimal performance and lever handles are color-coded to ensure vital visibility of water temperatures. The 44'' flexible stainless steel hose is built with a heat-resistant handle and a hold-down ring that protect your hands as you work and the spray valve holder offers convenient storage when not in use. This unit is built with 18'' flexible stainless steel supply hoses with 1/2'' NPSM 5/8'' compression connections to create a tight seal and a 6'' adjustable wall bracket for convenient mounting. As a part of the T&S Ultrarinse line this product offers a superior cleaning process with more efficient hands-free operation and better coverage of dirty surfaces reaching the areas often missed by the spray patterns of standard faucets.Overall Dimensions:Spout Length: 14 1/16''Faucet Height: 46 5/16''Faucet Width: 7 7/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.