Shop All Food Service Faucets
T&S
B-0113-SWV EasyInstall Deck Mounted 42'' High Pre-Rinse Faucet
Mfr # 510B0113SWV
Zoro # G711511878
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0113SWV
- Zoro # G711511878
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0113-SWV EasyInstall deck mounted pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 1.15 GPM spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. The swivel connection on this spray valve allows a greater range of motion with less stress on your employees' hands and also reduces the torque on the hose connection making the hose last longer and saving you money! Designed specifically to make installation as fast and hassle-free as possible this EasyInstall faucet also boasts 1/2'' NPSM male inlets on 18'' flexible connector hoses. Removable compression fittings for 5/8'' copper tubing are provided.The lever handles with color coded indexes are ideal for durability and easy operation and the compression cartridges also provide excellent durability. This faucet features a solid brass spindle and body as well as spring checks.Overall Dimensions:Faucet Height: 42''Faucet Width: 7 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" T-401 NO LEAD GATE VALV (104-306NL)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217302)
- NIBCO Union, Low-Lead Cast Bronze, 269 psi (733-LF 2 1/2)
- RINNAI Condensing Horizontal Vent Termination, 3" PVC Low Profile Flush Mount (196985PVC)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- ZURN Aquasense Faucets (Z842H1-XL)
- T&S BRASS T&S Brass B-0231-EE B-0231-EE Widespread Faucet W/ 12" Swing Nozzle (B-0231-EE)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- T&S Food Service Faucets