Shop All Food Service Faucets
T&S
B-0113 Deck Mounted Single Base Pre-Rinse Faucet
Mfr # 510B113
Zoro # G211512399
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B113
- Zoro # G211512399
- Country of Origin United States
- Category Food Service Faucets
Description
Rinse scraps of food sticky crumbs and leftover sauce off of your dishes prior to washing them with the T&S B-0113 deck mount single base pre-rinse faucet! This faucet features a 1.15 GPM spray valve that is connected to an overhead assembly with a 13'' spread and the specialized quarter turn Eterna compression cartridges enable superior and long-lasting product life.The T&S B-0113 deck mount pre-rinse faucet features two 18'' long flexible stainless steel supply hoses with 5/8'' O.D. compression fittings that are removable to convert to 1/2'' NPSM male connections. The whole unit can be mounted in a 2 1/4'' diameter hole on decks up to 1 1/4'' thick.Overall Dimensions:Faucet Height: 42 1/16''Faucet Width: 7 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Male Adapter, Schedule 80, 1-1/2" Pipe Size, MNPT x Socket (9836-015)
- IRONWERKS DESIGNS 1/8" OD Compression Brass Hose Fitting, 10PK (BCU.1-8.10)
- CHICAGO FAUCET Manual, Single Hole Only Mount, Commercial 1 Hole Gooseneck Laboratory Faucet (869-BPVC)
- ZORO SELECT 1/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADD4)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- JOSAM COMPANY Josam Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier (17120-202)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- T&S Food Service Faucets