Shop All Food Service Faucets
T&S
B-0113-CR-V-B Deck Mount Single Hole 1.15 GPM Pre-Rinse Faucet
Mfr # 510B0113CRVB
Zoro # G011511998
Free Shipping & Returns
$949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0113CRVB
- Zoro # G011511998
- Country of Origin United States
- Category Food Service Faucets
Description
Rinse off scraps of food sticky crumbs and leftover sauce off of your dishes prior to washing them with the T&S B-0113-CR-V deck mount single hole pre-rinse faucet! This faucet features a 1.15 GPM spray valve that is connected to an overhead hose assembly with a 14 1/16'' spread. A 6'' wall bracket securely holds the faucet stable while a convenient finger hook keeps your spray valve out of the way when not in use. For consistent pressure and water safety a vacuum breaker is mounted above the base of the faucet. The specialized Cerama cartridges are made of ceramic to help stand up to heavy use while the cartridge exterior is made of brass to withstand temperatures up to 195 degrees Fahrenheit.The T&S B-0113-CR-V deck mount pre-rinse faucet features two 18'' long flexible stainless steel supply hoses with 5/8'' O.D. compression fittings with removable nuts to convert to 1/2'' NPSM male connections. The whole unit can be mounted in a 2 1/4'' diameter hole on decks up to 1 1/4'' thick.Overall Dimensions:Faucet Height: 41 1/2''Faucet Width: 7 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Stryke 17 Series Shower Only Stainless (T17276-SS)
- BRADLEY Cap Liner (269-1379GR)
- EVERPURE Specialty Filter Cartridge, 2.5 gpm, 5 Micron, 3" O.D., 20 3/4 in H (EV962716-75)
- PARKER 1/2" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169C-8-4)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- FISHER Faucet Swxh 03Srv (82295)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- ZURN Aquasense Faucets (Z843M4-XL)
- T&S BRASS T&S Brass B-10K B-0107 Spray Valve Repair Kit 1.15 GPM (B-10K)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- T&S BRASS T&S Brass B-0221 Deck Mixing Faucet With 062X Nozzle (B-0221)
- T&S Kitchen Faucets & Accessories