Shop All Food Service Faucets
T&S
B-0113-CR EasyInstall Deck Mounted 42'' High Pre-Rinse Faucet with Flex Inlets and 44'' Hose
Mfr # 510B0113CR
Zoro # G011511578
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0113CR
- Zoro # G011511578
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0113-CR EasyInstall deck mounted pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 1.15 GPM spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. Designed specifically to make installation as fast and hassle-free as possible this EasyInstall faucet also boasts 1/2'' NPSM male inlets on 18'' flexible connector hoses. Removable compression fittings for 5/8'' copper tubing are provided.The lever handles with color coded indexes are ideal for durability and easy operation and the ceramic cartridges provide excellent durability and leak resistance since there is no seat washer while using up to 20% less water than compression cartridge. This faucet features a solid brass spindle and body as well as spring checks.Overall Dimensions:Faucet Height: 33 3/8''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Seat, Round, Soft, Close, Sedona Beige, With Cover, polypropylene, Round (SS113#12)
- JONES STEPHENS Trip Lever8" BR Arm, MTL Spud And Nut (T01001)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-4-4)
- ZORO SELECT Tee, White Drain, Slip Connection (35337)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- CHICAGO FAUCET 897-CCP Polished Chrome Wall-Mounted Faucet (857897CCP)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- ZURN AquaSpec wall-mount pre-rinse unit 24" riser, 36" spray hose 9-1/2" (Z843X1-XL-AF)
- ZURN Aquasense Faucets (Z842H1-XL)
- FISHER Faucet 8Bslh 08Ss (13242)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- T&S Food Service Faucets