Shop All Food Service Faucets
T&S
B-0113-CR-BX36H EasyInstall Deck Mounted Pre-Rinse Faucet
Mfr # 510113CBX36H
Zoro # G311511551
product price: $763.99
/ea
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510113CBX36H
- Zoro # G311511551
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0113-CR-BX36H deck mounted pre-rinse faucet is the perfect way to remove stubborn soil from dishes and cookware so that they can be thoroughly cleaned! This unit features a 36'' flexible stainless steel hose for superior durability in any setting while the 1.15 GPM spray valve is designed to deliver maximum spray power and minimal utility costs. A heat-resistant handle protects the user as they grip the spray valve. The simple spring design helps hold the hose in place and provide additional support without limiting your mobility.This faucet's single hole base makes it simple to install while the EasyInstall configuration saves time and money. It is engineered for maximum durability and uses Cerama cartridges to adjust the temperature and flow rate. These cartridges contain ceramic discs that form a long-lasting water tight seal. When the lever handles of this faucet are turned the discs spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Faucet Height: 26 1/16''Faucet Width: 7 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3"x25Ft Flexible Corrugated Black PVC NON Split Tubing Wire Loom (BPVCNS300025)
- WATERSAVER Needle Valve Assy, Straight, Brass, 3/8 In. (L2880-131WSA)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 6mm Tube Size, Black (ZUSA-TF-PTC-466)
- BOBRICK B2013 Satin Stainless Steel Soap Holder (B2013)
- ZURN Aquasense Faucets (Z842H1-XL)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- T&S BRASS T&S Brass B-0520 Rigid Gooseneck Only (B-0520)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- T&S Kitchen Faucets & Accessories