Shop All Food Service Faucets
T&S
B-0113-CR-BJ-ST Deck Mounted Pre-Rinse Faucet
Mfr # 5100113CBJST
Zoro # G511512020
product price: $981.99
/ea
Free Shipping & Returns
$981.99
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
- Brand T&S
- MFR # 5100113CBJST
- Zoro # G511512020
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0113-CR-BJ-ST deck mounted pre-rinse faucet is the perfect way to remove stubborn soil from dishes and cookware so that they can be thoroughly cleaned! This unit features a 44'' flexible stainless steel hose for superior durability in any setting while the 1.07 GPM spray valve is designed to deliver maximum spray power and minimal utility costs. A heat-resistant handle protects the user as they grip the spray valve. The simple spring design helps hold the hose in place and provide additional support without limiting your mobility. For added convenience an accessory fitting tee is included so that you can easily install a chemical injector system.This faucet's single hole base makes it simple to install while the EasyInstall configuration saves time and money. It is engineered for maximum durability and uses Cerama cartridges to adjust the temperature and flow rate. These cartridges contain ceramic discs that form a long-lasting water tight seal. When the lever handles of this faucet are turned the discs spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Faucet Height: 43 15/16''Faucet Width: 7 1/4''
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
- ANVIL 1" FNPT Galvanized Cross (0311070205)
- ZORO SELECT Towel Bar, Polished Chrome, Brentwood, 18In (04-6218)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Inlet Faucet, Chrome plated (943-CP)
- LEGEND VALVE 1/4" T-810 MICRO BALL VALVE (101-001)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/12" Add On Faucet, Stainless Steel (52965)
- KROWNE Krowne 12-802L - Commercial Series 8" Center Wall Mount Faucet, 8-1/2" Gooseneck (12-802L)
- ZURN Zurn Pre-rinse Faucet With A Mixing Yoke and Check Stops - Lead Free (Z826X1-XL****)
- ZURN AquaSpec wall-mount pre-rinse unit 24" riser, 36" spray hose 9-1/2" (Z843X1-XL-AF)
- FISHER Faucet 8Sawlh 03Srv (2453)
- T&S Kitchen Faucets & Accessories