Shop All Food Service Faucets
T&S
B-0113-BT Easy Install Deck Mounted 45'' High Pre-Rinse Faucet
Mfr # 510B0113BT
Zoro # G811511594
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0113BT
- Zoro # G811511594
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0113-BT easy install deck mounted 45'' high pre-rinse faucet features a flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 1.15 GPM spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. To make installation easy it also boasts 1/2'' BPST female inlets on 18'' flexible connector hoses.The lever handles with color coded indexes are ideal for durability and easy operation and the compression cartridges also provide excellent durability. This faucet features a solid brass spindle and body as well as spring checks. A wall bracket is included for added support.Overall Dimensions:Faucet Height: 33 3/8''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/2" Copper Sweat Dielectric Union (112-DUXLC)
- ZORO SELECT 4" MNPT SS Hex Head Plug (4307000472)
- CHICAGO FAUCET LH Cermic Cartridge, Brass/SS, PK12 (377-XTLHBL12JKABNF)
- RUBBERWORX 1-1/4" PART F ALUMINUM QUICK CPL PART F ADP-MPT ALUM (RBX-F-AL-125)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- FISHER MFG Fisher, 36" Replacement Pre-Rinse Hose (2914)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- T&S BRASS T&S Brass B-0221 Deck Mixing Faucet With 062X Nozzle (B-0221)
- T&S Food Service Faucets