Shop All Food Service Faucets
T&S
B-0113-B EasyInstall Deck Mounted 42'' High Pre-Rinse Faucet
Mfr # 510B0113B
Zoro # G911511838
Free Shipping & Returns
$782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0113B
- Zoro # G911511838
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0113-B EasyInstall deck mounted pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 1.15 GPM spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. Designed specifically to make installation as fast and hassle-free as possible this EasyInstall faucet also boasts 1/2'' NPSM male inlets on 18'' flexible connector hoses. Removable compression fittings for 5/8'' copper tubing are provided.The lever handles include color coded indexes for durability and easy operation and compression cartridges provide excellent durability. The faucet features a solid brass spindle and body and spring checks are included. A wall bracket provides added support.Overall Dimensions:Faucet Height: 42 1/16''Faucet Width: 7 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUSHMATE Tank to Bowl Gasket (E-205288)
- ZORO SELECT 45 Deg Elbow, 1-1/2 In x 1-1/2 In Hub (1WJA1)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 200psi (6010DCM01AKM0200)
- APOLLO EXPANSION PEX 1 in. Brass PEX-A Expansion Barb x 1 in. FNPT Female Adapter (EPXFA1)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- T&S BRASS T&S Brass B-0507 Single Pedal Valve, Floor Mounted (B-0507)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- JOSAM COMPANY Josam Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier (17120-202)
- T&S Food Service Faucets