Shop All Food Service Faucets
T&S
B-0113-14CRQJST EasyInstall Deck Mounted Pre-Rinse Faucet
Mfr # 5101314CQJST
Zoro # G011511981
Free Shipping & Returns
$1,481.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 5101314CQJST
- Zoro # G011511981
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0113-14CRQJST deck mounted pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 1.07 GPM spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. Additionally a 14'' add-on swing faucet makes your sink even more versatile allowing you to switch between the pre-rinse setup and normal faucet depending on what you need!Designed specifically to make installation as fast and hassle-free as possible this EasyInstall faucet also comes with 1/2'' NPT male elbow inlets on 8'' adjustable centers. This model also has efficient quarter-turn cerama cartridges with check valves and lever handles with colored indexes to control the flow of water. Finally it comes with a 6'' wall bracket to keep the unit stable and upright.Overall Dimensions:Faucet Height: 48 3/16''Faucet Width: 7 1/4''Add-On Faucet: 14''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor Replacement Kit (EL1500-LL)
- ZORO SELECT 1-1/2" Clamp x MNPT T304 SS Male Adapter (EG211.5)
- SLOAN Flush Button Part El172A Button Assembly (0305163)
- GENOVA LASCO Pipe Elbow, 2 in, Slip, 90 deg Angle, PVC, SCH 80 Schedule (806020BC)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S Brass B-0969-RK01 Atmospheric Vacuum Breaker Repair Kit (B-0969-RK01)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842A4-XL)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- T&S BRASS T&S® 5EF-1D-DS Equip Sensor Faucet, Deck Mount, Single Hole, Cast Spout, 2.2 GPM, Chrome (5EF-1D-DS)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- T&S Food Service Faucets