Shop All Food Service Faucets
T&S
B-0111-C EasyInstall Deck Mounted 39'' High Pre-Rinse Faucet
Mfr # 510B0111C
Zoro # G011511905
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0111C
- Zoro # G011511905
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0111-C deck mounted pre-rinse faucet features a 12'' long swivel arm which is perfect for applications when a normal hose and spring or pull-down arm setup doesn't provide enough range of motion! A 0.65 GPM low flow spray valve makes it easy to clear food debris off of dishes before washing them while conserving water and saving you money on your utility bill. Designed specifically to make installation as fast and hassle-free as possible this EasyInstall faucet also comes with 1/2'' NPSM male inlets on 18'' flexible connector hoses. Removable compression fittings for 5/8'' copper tubing are provided.- 12'' long swivel arm provides maximum reach and range of motion- 0.65 GPM spray valve B-0107-C with ergonomic squeeze handle- Lever handles with color coded indexes for durability and easy operation- Eterna compression cartridges provide excellent durability; solid brass spindle and body; spring checks are included- 38 15/16'' overall height- Durable chrome plated brass constructionOverall Dimensions:Faucet Width: 7 7/16''Faucet Height: 38 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Handle, Metal (078524-0020A)
- LEGEND VALVE 5-1/2" BRASS COUNTERSUNK PLUG (302-635)
- LEGEND VALVE 1/2" T-30 FLOAT VALVE (111-223)
- SHARPE VALVES Gate Valve, Class 800, 1 In. (4371003760)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- T&S BRASS T&S Brass B-0108 Jetspray Pre-Rinse Spray Valve (B-0108)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- FISHER Faucet Bd 12Rgn (3816)
- T&S BRASS T&S Brass B-0231 Swivel Faucet w/12" Swing Nozzle (B-0231)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- T&S Food Service Faucets