Shop All Touchless Bathroom Faucets
T&S
5EF-2D-DS-WS Deck Mounted Hands-Free Sensor Faucet
Mfr # 5105EF2DDSWS
Zoro # G311621717
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 5105EF2DDSWS
- Zoro # G311621717
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
The Equip by T&S 5EF-2D-DS-WS deck mounted electronic faucet is the perfect solution when you need a reliable hands-free faucet for your handwashing station or commercial bathroom. It boasts a set of 4'' centers for easy installation while its 5 1/8'' cast spout and vandal-resistant 1.5 GPM aerator deliver gentle water flow that's perfect for handwashing applications. Thanks to its electronic design this faucet helps eliminate contamination and prevent wasted water.Water flow is activated by a sensor located at the base of the faucet and powered by the included AA batteries or AC adapter. When the battery life is low an indicator light will flash red to alert you. Three braided supply lines allow you to connect your faucet to the mechanical mixing valve and hot and cold water supply. With your electronic faucet installed you can enjoy the convenience and cleanliness of hands-free washing!Overall Dimensions:Spout Length: 5 1/8''Faucet Height: 4 7/8''Faucet Width: 5 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF PLUG RECESSED PVC 2"" (878-20PK)
- U-POL PRODUCTS U-Pol Products UP0659 Dolphin One-Fill Gallon Filler (UPL-UP0659)
- KOHLER Manual Flushometer Valve For 0.5 Gpf Washdown Urinal (76318-CP)
- ANVIL 1/4" Male NPT Black Forged Steel Hex Head Plug Class 3000 (0361312606)
- ITOUCHLESS iTouchless EZ Faucet Automatic Faucet Adaptor EZF003C (EZF003C)
- BESTCARE Sensor 4 in Mount, Bathroom Faucet (WH3375-HC-SO-BAT)
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (MP1201)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (6055163.002)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6915-XL-TMV-1)
- GLOBAL INDUSTRIAL Deck Mounted Sensor Faucet, 2.2 GPM, Chrome (670460)
- SLOAN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2350)
- T&S Bathroom Sink Faucets & Accessories